Electropolished Stainless Steel Cleanroom Tables, Perforated Top, Eagle MHC™

Supplier: Eagle MHC
EPCRT3648T EPCRT3084T EPCRT2472T EPCRT3072T EPCRT3660T EPCRT3672T EPCRT3048T EPCRT2436T EPCRT2448T EPCRT3684T EPCRT2484T EPCRT3036T EPCRT3636T EPCRT2460T EPCRT3060T
58202-818EA 5933.13 USD
58202-818 58202-804 58202-816 58202-808 58202-792 58202-798 58202-820 58202-424 58202-810 58202-422 58202-796 58202-824 58202-822 58202-800 58202-812
Electropolished Stainless Steel Cleanroom Tables, Perforated Top, Eagle MHC™
Furniture Tables
14-gauge cleanroom table with type 304 electropolished stainless top.

  • Knocked down stainless steel C-frame
  • Perforated top allows for 40% laminar flow
  • Electropolished top features 0.75" holes on 1" centers

Alcohol wiped and cleanroom bagged.

Load capacity: 600 lbs.

Información para pedidos: Shipped knocked top reducing freight costs and potential for freight damage. Other base frame options available; contact your VWR sales representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR