



Zinc (ammonium) chloride
RC94701
Small Business Enterprise
:
- Pack type:Poly bottle
- Size:4 L
- Cat. No.:RC94701
- Supplier no.:R9470000-4A
- Appearance:Clear, forest green, odorless
- pH at 25 °C (traceable to NIST SRM 185 & 186):4.00 ± 0.10 pH at 25.0 °C
About this item
:
:~ 105 °C
:1.1000 g/cm³
:Ambient
:1840
:8,III
:GHS08
:GHS05
:GHS07
:GHS09