The Rapid-Punch consists of a razor sharp cutting tip designed to cut, retrieve and store cored samples from source materials such as tissue, gels, paper, cloth, leaves, paint chips, films or other thin substrates.
- Heavy duty reusable punch
- Designed for heavy, numerous and precise sampling operations up to 2000 punches
- Full CNC machined 6061-T6 Aluminum alloy punch parts
- Tip composition: Stainless steel 440C with heat treatment HRC 58 hardness
- All new intelligent plunger system and changeable plunger sizes
- Sterilization: ETO (ethyline oxide)
- Kit includes: one tip, one plunger
The Rapid-Punch is recommended as the special DNA sampling tool. It is ideal for forensic and most laboratory sampling purposes. Designed for heavy, numerous and precise sampling operations. It is durable, lasting up to 2000 punches.
Shaft ext.Ø: 3.2 mm
Cutting edge wall: 0.001 mm
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Reusable rapid punch kit with 0.5 mm tip, shaft wall: 1.3 mm, lumen length: 4.76 mm, lumen voind: 0.934 mlReusable rapid punch kit with 0.5 mm tip, shaft wall: 1.3 mm, lumen length: 4.76 mm, lumen voind: 0.934 ml77663-718504639Each$264.86New Product
Accessories
Specifications
Environmentally PreferableNew Product - Reusable rapid punch kit with 1.0 mm tip, shaft wall: 1.1 mm, lumen length: 5.74 mm, lumen voind: 4.506 mlReusable rapid punch kit with 1.0 mm tip, shaft wall: 1.1 mm, lumen length: 5.74 mm, lumen voind: 4.506 ml77665-574WP1010Each$264.86New Product
Accessories
Specifications
Environmentally PreferableNew Product - Reusable rapid punch kit with 1.2 mm tip, shaft wall: 1.05 mm, lumen length: 5.21 mm, lumen voind: 5.889 mlReusable rapid punch kit with 1.2 mm tip, shaft wall: 1.05 mm, lumen length: 5.21 mm, lumen voind: 5.889 ml77665-596WP1212Each$264.86New Product
Accessories
Specifications
Environmentally PreferableNew Product - Reusable rapid punch kit with 2.0 mm tip, shaft wall: 0.65 mm, lumen length: 4.83 mm, lumen voind: 15.16 mmReusable rapid punch kit with 2.0 mm tip, shaft wall: 0.65 mm, lumen length: 4.83 mm, lumen voind: 15.16 mm77665-616WP2020FEach$264.86New Product
Accessories
Specifications
Environmentally PreferableNew Product - Reusable rapid punch kit with 3.0 mm tip, shaft wall: 0.62 mm, lumen length: 5.93 mm, lumen voind: 41.89 mlReusable rapid punch kit with 3.0 mm tip, shaft wall: 0.62 mm, lumen length: 5.93 mm, lumen voind: 41.89 ml77665-700WP3030Each$264.86New Product
Accessories
Specifications
Environmentally PreferableNew Product
Replacement tips
- Description
Replacement plungers
- Description