Order Entry
VWR® Incubating Mini Shakers, 230 V
New Product
 
undefined
VWR® Incubating Mini Shakers, 230 V
New Product

 

  • Catalog No:
  • 77623-770
  • 77623-774
  • Temperature Range:
  • Ambient +5...70 °C in 0.1 °C increments
  • Ambient +5...70 °C in 0.1 °C increments
  • Speed accuracy:
  • Above 100 rpm ±2% of set speed; Below 100 rpm ±2 rpm
  • Above 100 rpm ±2% of set speed; Below 100 rpm ±2 rpm
  • Max. Load:
  • 4 kg (8.8 lbs.)
  • 4 kg (8.8 lbs.)
  • Platform W×D:
  • 28×19.7 cm (11×7.75")
  • 28×19.7 cm (11×7.75")
  • Overall Dimensions:
  • 43.2×26.2×29 cm (17×10.3×11.4")
  • 43.2×26.2×29 cm (17×10.3×11.4")
  • Speed Range:
  • 100 - 1200 rpm in 1 rpm increments
  • 100 - 1200 rpm in 1 rpm increments
  • Orbit:
  • 3 mm
  • 3 mm
  • Electrical:
  • 230 V, 2 A, 440 W
  • 230 V, 2 A, 440 W

 

Incubating shaker

 

  •  
     
     
  • Incubating shaker, 230 V
    Incubating shaker, 230 V
    77623-770
       
       
    Each
    Each - $2,870.00
    $2,870.00
     
    Each
       $2,870.00
     

     
    Irregular Voltage
    New Product
     
    Accessories
    Specifications
    Environmentally Preferable
    Temperature Range
    Ambient +5...70 °C in 0.1 °C increments
    Speed accuracy
    Above 100 rpm ±2% of set speed; Below 100 rpm ±2 rpm
    Max. Load
    4 kg (8.8 lbs.)
    Platform W×D
    28×19.7 cm (11×7.75")
    Overall Dimensions
    43.2×26.2×29 cm (17×10.3×11.4")
    Speed Range
    100 - 1200 rpm in 1 rpm increments
    Orbit
    3 mm
    Electrical
    230 V, 2 A, 440 W
    Irregular Voltage
    New Product

Incubating shaker with NIST traceable certificate

 

  •  
     
     
  • Incubating shaker, 230 V with NIST traceable certificate
    Incubating shaker, 230 V with NIST traceable certificate
    77623-774
       
       
    Each
    Each - $3,403.00
    $3,403.00
     
    Each
       $3,403.00
     

     
    Irregular Voltage
    New Product
     
    Accessories
    Specifications
    Environmentally Preferable
    Temperature Range
    Ambient +5...70 °C in 0.1 °C increments
    Speed accuracy
    Above 100 rpm ±2% of set speed; Below 100 rpm ±2 rpm
    Max. Load
    4 kg (8.8 lbs.)
    Platform W×D
    28×19.7 cm (11×7.75")
    Overall Dimensions
    43.2×26.2×29 cm (17×10.3×11.4")
    Speed Range
    100 - 1200 rpm in 1 rpm increments
    Orbit
    3 mm
    Electrical
    230 V, 2 A, 440 W
    Irregular Voltage
    New Product

Flask clamps

 

  •  
    Description
     
     
  • Stainless steel flask clamp, 50 ml
       
       
    Each
    Each - $34.38
    $34.38
     

 

  •  
    Description
     
     
  • Stainless steel flask clamp, 125 ml
       
       
    Each
    Each - $35.10
    $35.10
     

 

  •  
    Description
     
     
  • PVC flask clamp, 250 ml
       
       
    Each
    Each - $52.04
    $52.04
     

 

  •  
    Description
     
     
  • Stainless steel flask clamp, 10 ml
       
       
    Each
    Each - $44.06
    $44.06
     

 

  •  
    Description
     
     
  • Stainless steel flask clamp, 25 ml
       
       
    Each
    Each - $38.17
    $38.17
     

 

  •  
    Description
     
     
  • PVC flask clamp, 125 ml
       
       
    Each
    Each - $50.32
    $50.32
     

 

  •  
    Description
     
     
  • Stainless steel flask clamp, 250 ml
       
       
    Each
    Each - $33.28
    $33.28
     

Half size racks

 

  •  
    Description
     
     
  • Half rack for 48×14 - 16 mm test tubes
       
       
    Each
    Each - $221.64
    $221.64
     

 

  •  
    Description
     
     
  • Half rack for 70×1.5 - 2 ml microtubes
       
       
    Each
    Each - $223.69
    $223.69
     

 

  •  
    Description
     
     
  • Half rack for 63×10 - 13 mm test tubes
       
       
    Each
    Each - $208.42
    $208.42
     

 

  •  
    Description
     
     
  • Half rack for 35×15 ml centrifuge tubes
       
       
    Each
    Each - $224.73
    $224.73
     

 

  •  
    Description
     
     
  • Half rack for 12×50 ml centrifuge tubes
       
       
    Each
    Each - $223.65
    $223.65
     

Platforms and mats

 

  •  
    Description
    Dimensions
     
     
  • Sticky mat
    22×18 cm (8.7×7.5")
       
       
    Each
    Each - $51.70
    $51.70