VWR® API Plain Form Hydrometers, Traceable to NIST

Supplier: VWR
VWR®
61803-0311
34840-228EA 47.04 USD
34840-228
VWR® API Plain Form Hydrometers, Traceable to NIST
Hydrometers
These plain form hydrometers measure the relative density (specific gravity) of oil and petroleum related products in various ranges from 9 to 91° API in accordance with American Petroleum Institute (API) standards.

  • 166 mm (6.6”) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60 °F (15 °C)
  • Hand inspected by our U.S. quality team

Información para pedidos: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Precaución: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR