Fruit-Topia™ Treats, Certified
Supplier: Bio-Serv
Certificates
About this item
A delicious multi-species treat with real fruit bits!
- Certified (contaminant screened)
- Nutritionally complete with real fruit bits
- Less labor intensive and more sanitary than real fruit
- Loaded with Vitamin C and contains Vitamin D₃
Shelf Life: 12 months, cool dry storage.
5 gm Wafer - 1" diameter×¼" high.
Ingredients: dextrose, casein, sucrose, cellulose, mineral mix, canola oil, natural and artificial flavors, magnesium silicate, choline dihydrogen citrate, dreeze dried strawberries, vitamin mix, calcium silicate, ascorbic acid, D L-methionine, magnesium stearate, BHA.
Nutritional profile:
Protein: 18.1%
Fat: 5.0%
Fiber: 11.2%