Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Chemical Structure
Manufacturer Data
Login
/
Register
Puerto Rico
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
0
$0.00
Order Entry
Laboratory Safety Cans, Eagle Manufacturing
56609-970
:
Eagle Manufacturing
Laboratory Safety Cans, Eagle Manufacturing
56609-970
:
Eagle Manufacturing
:
1301
$230.00
Each
-
+
Capacity:
3.8 L (1 gal.)
Description:
Safety can, 33 cm (13") height
Material:
Stainless steel 316
Cat. No.:
56609-970
Supplier no.:
1301