Puerto Rico
Order Entry
Compact Dry Baths/Block Heaters, 240 V, Thermo Scientific
 
undefined
Compact Dry Baths/Block Heaters, 240 V, Thermo Scientific

 

  • Catalog No:
  • 10753-612
  • 10753-610
  • Temperature Control Accuracy:
  • ≤ ± 0.5°C (at 37°C)
  • ≤ ± 0.5°C (at 37°C)
  • Temperature Uniformity:
  • ≤ ± 0.5°C (at 37°C)
  • ≤ ± 0.5°C (at 37°C)

 

 

  •  
     
    Electrical
    Dimensions
    Weight
    Supplier no.
     
     
  • Compact Dry Bath/Block Heater, Model D
    Compact Dry Bath/Block Heater, Model D
    10753-612
    88871004
    240 V
    200L x 200W x 25H mm (7.9 x 7.9 x 1")
    1.5 kg (3.3 lbs.) without blocks
    88871004
       
       
    Each
    Each - $689.60
    $689.60
    Each
       $689.60

     
     
    Accessories
    Specifications
    Environmentally Preferable
    Temperature Control Accuracy
    ≤ ± 0.5°C (at 37°C)
    Temperature Uniformity
    ≤ ± 0.5°C (at 37°C)
  • Compact Dry Bath/Block Heater, Model S
    Compact Dry Bath/Block Heater, Model S
    10753-610
    88871003
    240 V
    185L x 185W x 25H mm (7.3 x 7.3 x 1")
    1 kg (2.2 lbs.) without Blocks
    88871003
       
       
    Each
    Each - $772.20
    $772.20
    Each
       $772.20

     
     
    Accessories
    Specifications
    Environmentally Preferable
    Temperature Control Accuracy
    ≤ ± 0.5°C (at 37°C)
    Temperature Uniformity
    ≤ ± 0.5°C (at 37°C)