- Color:Red/Green
- Dimensions:1.25×20"
- Material:Vinyl, adhesive
- Cat. No.:103938-984
- Legend:Safer - Less Energy!
This label effectively improves chemical fume hood's safety for less operating cost, thus reducing the laboratory carbon footprint.
- Chemical and solvent resistant
- Improve chemical fume hood safety
- Improve chemical fume energy efficiency
This label's updated design uses the color scheme developed by the Danish Technical University in Copenhagen, with text to deliver a clear message: 'Safer - Less Energy!'. According to the U.S. department of energy, a typical six-foot fume hood exhausting air at 100 linear feet per minute (LFM) and open 18" drains almost 1.5 million cubic feet of conditioned air every day. This label works best with variable air volume (VAV) fume hood systems in a high fume hood density building.
The label reminds lab scientists to keep the sash door closed when the hood is not in use, thus increasing the lab safety level and reducing energy usage.