Puerto Rico
Order Entry
 
DL-Menthol 99%
 
undefined
 
DL-Menthol 99%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Colorless to white Crystalline solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    32 to 36 °C
  • GC:
    ≥98.5 %
  • Specific optical rotation:
    -2° to +2° (20 °C, 589 nm) (c=10, EtOH)
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Acidity (CH3COOH):
    ≤0.01 %

 

 

  •  
     
    Pack type
    Size
     
     
  • TS12539-5000
    12539-5000
    Glass bottle
    500 ml
       
       
    Each (500ml)
    Each (500ml) - $160.00
    $160.00
    Each (500ml)
       $160.00

  • TS12539-1000
    12539-1000
    Glass bottle
    100 ml
       
       
    Each (100ml)
    Each (100ml) - $54.00
    $54.00
    Each (100ml)
       $54.00

  • TS12539-0050
    12539-0050
    Glass bottle
    5 ml
       
       
    Each (5ml)
    Each (5ml) - $38.00
    $38.00
    Each (5ml)
       $38.00