Puerto Rico
Order Entry
Potassium sorbate 99%
 
Potassium sorbate 99%
 
undefined
 
Potassium sorbate 99%

 

  • Appearance:
    White to cream Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (105°C, 3 h)
  • Acidity/alkalinity:
    passes test
  • Titration with HClO4:
    98.5 to 101.5 %
  • Arsenic (As):
    ≤3 ppm
  • Lead (Pb):
    ≤2 ppm
  • Mercury (Hg):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

  •  
     
    Pack type
    Size
     
     
  • TS29174-1000
    29174-1000
    Plastic bottle
    100 g
       
       
    Each (100g)
    Each (100g) - $34.00
    $34.00
    Each (100g)
       $34.00
     

  • TS29174-2500
    29174-2500
    Plastic bottle
    250 g
       
       
    Each (250g)
    Each (250g) - $59.00
    $59.00
    Each (250g)
       $59.00
     

  • TS29174-0010
    29174-0010
    Plastic bottle
    1 kg
       
       
    Each (1kg)
    Each (1kg) - $163.00
    $163.00
    Each (1kg)
       $163.00
     

  • TS29174-0050
    29174-0050
    Plastic drum
    5 kg
       
       
    Each (5kg)
    Each (5kg) - $517.00
    $517.00
    Each (5kg)
       $517.00