Puerto Rico
Order Entry
Ammonium dichromate ACS
 
 
 
 
 
Ammonium dichromate ACS
 
undefined
 
 
 
 
 
Ammonium dichromate ACS

 

  • Appearance:
    Orange-red Crystalline powder
  • Titration Iodometric:
    ≥99.5 %
  • Loss on drying:
    ≤3.0 %
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤0.002 %
  • Sodium (Na):
    ≤0.005 %
  • Insoluble matter:
    ≤0.005 %

 

 

  •  
     
    Pack type
    Size
     
     
  • TS44692-1000
    AC44692-1000
    Plastic bottle
    100 g
       
       
    Each (100g)
    Each (100g) - $66.00
    $66.00
    Each (100g)
       $66.00
     

  • TS44692-5000
    AC44692-5000
    Plastic bottle
    500 g
       
       
    Each (500g)
    Each (500g) - $193.00
    $193.00
    Each (500g)
       $193.00