Level Up Pro Standing Desk Converter, 32", Luxor

Supplier: Luxor
CVTR-PRO-BK
76203-758EA 451 USD
76203-758
Level Up Pro Standing Desk Converter, 32", Luxor
Furniture Office Furniture
The Level Up Pro 32" is a standing desk converter that's designed for easy addition to any environment. With zero assembly, users simply place the desktop converter on a surface and enjoy the flexibility of either sitting or standing.

  • Move seamlessly from sitting to standing in seconds with pneumatic air cylinder
  • Sturdy desktop holds up to 35 lbs. and easily lifts dual monitors and laptops
  • Remains stable even at maximum height of 15.5"
  • Two-tier design helps posture and maintains space for accessories
  • Chamfered edges keep forearms comfortable while typing and working
  • Comes preassembled and can be easily added to any surface

A pneumatic air cylinder allows smooth and effortless height adjustments in mere seconds, bringing the Level Up Pro 32" to a maximum height of 15.5" above the desktop. The ergonomic two-tier design offers a spacious 32" top shelf for monitors and a second shelf for a mouse and keyboard. Take your work to the next level with the affordable Level Up Pro 32".

Overall: W32×D23.5×H5.25 - 15.5"
Top shelf: W32×D13.75";
Lower shelf: W27.5×D9.75";
Base: W32×D23.5"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR