Level Up Pneumatic Adjustable Desktop Desk, 32", Luxor

Supplier: Luxor
CVTR32-BK
76203-764EA 336.42 USD
76203-764
Level Up Pneumatic Adjustable Desktop Desk, 32", Luxor
Furniture Office Furniture
Enjoy the benefits of a standing desk at a fraction of the cost with the Level Up 32" from Luxor.

  • Easily lifts dual monitors and laptops
  • Remains stable even at maximum height of 15.75"
  • Spring-loaded bumper technology enables smooth, gentle lowering
  • Chamfered edges keep forearms comfortable while typing and working
  • Comes preassembled and can be easily added to any surface
  • Max weight capacity: 20 lbs.

This pneumatic, height-adjustable standing desk converter comes fully assembled and ready to use. Simply place it on top of your current desk, table or work surface and have it operating in minutes.

The Level Up 32" easily adjusts to the exact height you need for correct posture and a more productive workspace. A gentle squeeze of the pneumatic air cylinder's handle quietly and effortlessly adjusts your desktop converter from a seated to standing position in just seconds. Its spring-loaded bumper gently and smoothly raises and lowers the desk.

Even when fully extended, the stability and durability of the Level Up 32" means no tipping, bouncing or wobbling. Its generous 32" surface efficiently accommodates dual monitors, a keyboard, mouse and other accessories up to 20 lbs. Plus, its fold-flat design makes it portable.

Overall: W31.5×D22.25×H2.75 - 15.75";
Base: W25.75W×D15.25"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR