Level Up Pro 32" Standing Desk Converters, Luxor

Supplier: Luxor
LVLUPPRO32-WH LVLUPPRO32-WO
76203-762EA 1022.02 USD
76203-762 76203-760
Level Up Pro 32" Standing Desk Converters, Luxor
Furniture Office Furniture
Users simply place the desktop converter on a surface and enjoy the flexibility of either sitting or standing. A pneumatic air cylinder allows smooth and effortless height adjustments in mere seconds.

  • Move seamlessly from sitting to standing in seconds with pneumatic air cylinder
  • Sturdy desktop holds up to 35 lbs. and easily lifts dual monitors and laptops
  • Remains stable even at maximum height
  • Two-tier design helps posture and maintains space for accessories
  • Comes preassembled and can be easily added to any surface

The ergonomic two-tier design offers a spacious 32" top shelf for monitors and a second shelf for a mouse and keyboard. Take your work to the next level with the affordable Level Up Pro 32".

Overall: W32×D23.5×H5.25 - 15.5"
Top shelf: W32×D13.75";
Lower shelf: W27.5×D9.75";
Base: W32×D23.5"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR