HyFlex® 11-550 Cut Protection Gloves, Ansell

Supplier: Ansell
HyFlex®
11550060 11550110 11550090 11550080 11550100 11550070
76299-394CS 1504.3 USD
76299-394 76299-382 76299-392 76299-380 76299-390 76299-388
HyFlex® 11-550 Cut Protection Gloves, Ansell
Gloves
High comfort cut protection, with up to 75% more durability.

  • Liner provides excellent cut resistance and comfortable fit
  • ANSI cut level A2 protection
  • Excellent protection from nuisance nicks and abrasions
  • Nitrile coating is engineered to provide a secure grip in dry to light oil applications
  • Soil masking black palm coating for extended use
  • Liner material: Para-aramid, nylon, spandex

HyFlex® 11-550 gloves are well suited for a broad range of assembly applications. Designed for dry or slightly oily applications where workers need cut protection, and in some cases protection from intermittent contact heat up to 212 °F (100 °C). It also offers optimal comfort and a secure grip for enhanced productivity, safety, and value.

Certificaciones: ANIS 4 ABR; ANSI A2 CUT; EN 420:2003 + A1:2009; Category lll; REACH Compliant.

Envase: Gloves are packaged 12 pairs per bag, 12 bags per shipper.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR