VWR® U-Series Microbalances

Supplier: VWR, part of Avantor
VWR®
VWR-5U VWR-11U VWR-2.1U VWR-31U VWR-2U VWR-21U VWR-6.1U
76321-874EA 39702.87 USD
76321-874 76321-872 76321-866 76446-824 76446-826 76321-868 76321-870
VWR® U-Series Microbalances
Balances and Scales
The VWR® U-Series Microbalances utilize advanced weighing technology allowing for the highest accuracy and repeatability in the smallest sample size.

  • Capacities from 2.1 to 31 g
  • Readabilites from 0.1 to 1 µg
  • Automatic level control and motorized glass draft shield
  • Hands-free operation via IR proximity sensors
  • Automatic, internal calibration mechanism
  • 5.7" color, resistive touch screen
  • 16 GB RAM to allow for expanded data management
  • VWR-2.1U and VWR-6.1U ultra microbalances include ADRFT-01 anti-draft chamber standard

Ideal for continuous monitoring of environmental conditions (temperature, humidity, pressure, and vibrations).

Three years warranty.

Certificaciones: Comply with USP conformatity regulations (Section 41 and 1251) to allow for unsurpassed quality of measurements. CE Marked.

Información para pedidos: Onsite installation and training of equipment included with purchase (continental United States and Canada). Please refer to related information tab for more information. To allow for the VWR® U-Series to perform to the highest standard, please refer to 'laboratory conditions' document with related information tab. Drop-shipment only.

Envase: Packaged on small pallet.

Precaución: Fragile. Handle with extreme care.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR