Clamp Meter, Model MA3110, Extech

Supplier: Extech
MA3110
75989-442EA 331.85 USD
75989-442
Clamp Meter, Model MA3110, Extech
Electrical Meters Digital Multimeters
The MA3110 Flexible 11" (28 cm) clamp jaw easily wraps around bus bars and cable bundles in tight spots.

  • True RMS for accurate readings of noisy, distorted or non-sinusoidal waveforms
  • Flexible 11" (28cm) clamp jaw easily wraps around bus bars and cable bundles
  • Multimeter functions: AC/DC Voltage, Resistance, Capacitance, Diode/Continuity
  • 8mm cable diameter fits into tight spaces and around large conductors
  • Data Hold freezes reading on 6000 count LCD display
  • Over range and Low battery indicator
  • Auto power off with disable

Flexible 11" (28cm) clamp jaw easily wraps around bus bars and cable bundles that may be difficult to access with regular clamp meters. The thin 8mm cable diameter easily fits into tight spaces. Includes test leads for multimeter functions measuring Voltage, Resistance, and Capacitance. True RMS and CAT IV rated allows for maximum accuracy and safety for your measurements.

Certificaciones: CE Certified, UTL, CAT IV-600.

Información para pedidos: Complete with test leads and two AAA batteries.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR