Puerto Rico
Order Entry
D-Fructose-6-phosphate disodium salt ≥98% (by NMR)
 
D-Fructose-6-phosphate disodium salt ≥98% (by NMR)
 :  Adipogen
 
 
D-Fructose-6-phosphate disodium salt ≥98% (by NMR)
 :  Adipogen

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Source/Host:
    Synthetic.
  • Purity:
    98% (NMR)
  • Appearance/Color:
    White solid.
  • Solubility:
    Soluble in water.

 

 

  •  
     
    Pack type
    Size
    Supplier no.
     
     
  • 102990-022
    CDX-F0212-M500
    Vial
    500 mg
    CDXF0212M500
       
       
    Each (500mg)
    Each (500mg) - $166.15
    $166.15
    Each (500mg)
       $166.15

     
  • 102990-024
    CDX-F0212-G005
    Vial
    5 g
    CDXF0212G005
       
       
    Each (5g)
    Each (5g) - $1,343.08
    $1,343.08
    Each (5g)
       $1,343.08

     
  • 102990-026
    CDX-F0212-G025
    Vial
    25 g
    CDXF0212G025
       
       
    Each (25g)
    Each (25g)