You Searched For: Paraffin Wax Trimmers and Dispensers

Paraffin wax trimmers remove excess paraffin from embedding tissue cassettes. The heated, grooved surfaces of the dewaxers make removing extra paraffin easy and fast, and the wax trimmers’ disposable liners and receptacles make disposal simple and safe. Melted paraffin drains into the removable catch basin or disposable repository below to eliminate messy paraffin shavings. The dewaxers’ compact size makes them ideal for even the smallest lab. Available features include high and low temperature settings and magnetic collection trays.

Paraffin wax trimmers remove excess paraffin from embedding tissue cassettes. The heated, grooved surfaces of the dewaxers make removing extra paraffin easy and fast, and the wax trimmers’ disposable liners and receptacles make disposal simple and safe. Melted paraffin drains into the removable catch basin or disposable repository below to eliminate messy paraffin shavings. The dewaxers’ compact size makes them ideal for even the smallest lab. Available features include high and low temperature settings and magnetic collection trays.


10  results were found

SearchResultCount:"10"

Sort Results

List View Easy View

Rate These Search Results

Supplier: Electron Microscopy Sciences
Description: Large paraffin dispenser

Supplier: Electron Microscopy Sciences
Description: Thermally insulated tap heater with independent temperature contol eliminates wax solidification, chamber capacity: 4.5 L, overall dimensions: 12"(H) x 11 " Dia (30 x 28cm), chamber dimensions 8.25"(H) x 8.25 ", dia

Minority or Woman-Owned Business Enterprise

Supplier: Mortech Manufacturing
Description: The Mopec paraffin wax dispenser is designed to take up minimal bench-top space while providing a rapid heating system that produces melted paraffin w...

Supplier: Electron Microscopy Sciences
Description: This Wax Trimmer is an appliance for removing excess paraffin from embedding tissue cassettes

Catalog Number: (76269-102)
Supplier: Argos Technologies
Description: Prevent wax blockage with heated tap.


Catalog Number: (10210-954)
Supplier: Boekel
Description: The Boekel Scientific Paraffin Wax Dispenser features rapid warm up and excellent thermal transfer.

cUL Listed CSA Certified Product available on GSA Advantage® UL Listed


Catalog Number: (76339-792)
Supplier: SPRINGSIDE SCIENTIFIC, LLC.
Description: Used to remove excess wax from embedding tissue cassettes. Benchtop design fits easily in any lab. Melted paraffin easily drains into the removable tr...


Catalog Number: (76579-208)
Supplier: Mortech Manufacturing
Description: Mopec’s paraffin wax block trimmer is designed to easily remove excess paraffin from the edges and writing surfaces of embedding tissue cassettes with...


Supplier: Boekel
Description: The Boekel large wax dispenser is ideal for larger histology laboratories that require large volumes of paraffin wax when embedding tissue samples. Th...

Low Manufacturing Impact
Waste Reducing

Catalog Number: (76278-806)
Supplier: Newcomer Supply
Description: A large capacity tabeletop model with built in temperature control for easy cleaning.


Inquire for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email VWR Regulatory Department at Regulatory_Affairs@vwr.com
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service at 1-800-932-5000.
1 - 10 of 10
no targeter for Bottom