Medicine Eyedropper, Walter Stern
Catalog # 56335-022
Supplier: Walter Stern
Specifications
- Capacity:5 ml (0.16 oz.)
- Description:Eye dropper with black rubber bulb
- Length:7.62 cm (3")
- Material:Glass/Natural Rubber
- Cat. No.:56335-022
- Supplier no.:330-005-4
Specifications
About this item
Glass dropper has a 3" straight tip with a black rubber bulb.