Puerto Rico
Order Entry
FiberFlo Hollow Fiber Cartridge Filter, Tek Products
FiberFlo Hollow Fiber Cartridge Filter, Tek Products
  89131-964
 :  Avantor
FiberFlo Hollow Fiber Cartridge Filter, Tek Products
  89131-964
 :  Avantor
 

 

  • Maximum Flow Rate:
    2.5 GPM
  • Pore size:
    0.05 µm
  • Description:
    FiberFlo 50 Grade HF Cartridge Filter, 25.4 cm (10") length, 6.4 cm (2.9") diameter
  • Cat. No.:
    89131-964
  • Max. pressure differential:
    30 psi (2 bar)
  • Supplier no.:
    279-20-001

 

 

The FiberFlo hollow fiber (HF) cartridge filter provides consistent and verifiable pyrogen removal.

  • Medical and pharmaceutical grade design
  • Wide choice of end connections
  • Higher flow rates at lower pressure drops
  • Extended life and repeatedly rewettable without wetting agents

With up to three times the surface area of comparable pleated cartridge filters, the HF filter provides greater capacity and longer life than pleated filters, resulting in lower filter replacement costs. It also offers a combination of higher surface area and membrane porosity.

High level endotoxin, bacteria, and spore removal makes this filter ideal for a range of water purification or process fluid applications.