Magnesia, rods , Ø×H 2×140 mm, for the phosphorus salt pearls, Supelco®
Supplier: MilliporeSigma
M-Clarity™ quality level = MQ100
1.05809.0100
1.05809.0100
EM1.05809.0100CS
39813
USD
EM1.05809.0100
CA1.05809.0100
Magnesia, rods , Ø×H 2×140 mm, for the phosphorus salt pearls, Supelco®
Magnesia
Magnesia rods are used for the detection of elements through characteristic flame colour and for reactions with borax and phosphoric salt pearls.
Specification Test Results
Length | about 14 cm |
Diameter | about 2 mm |
Flame test | Passes test |
Pearl test | Passes test |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...