VWR® Standard 3500 Orbital Shaker, 230 V (Export Only)

Supplier: VWR, part of Avantor
80863494
89032-094EA 2991.67 USD
89032-094
VWR® Standard 3500 Orbital Shaker, 230 V (Export Only)
Shakers and Mixers Orbital Shakers
The VWR® Standard 3500 Orbital Shaker is designed for a wide range of applications that require basic shaking control.

  • Microprocessor controls
  • Continuous or timed operation
  • 35lb. weight capacity
  • Best-in-Class, 5-year warranty

Shaker provides reproducible motion that is evenly distributed throughout the entire surface of the tray

Operating features include a variable speed microprocessor control which provides consistent uniform shaking action. Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.The unit is equipped with basic speed and time knobs with dial settings from 1 to 10.

The shaker is equipped with innovative safety features designed to facilitate operation and workplace safety. The speed ramping feature: Slowly increases speed to desired set-point to avoid splashing. The unit has a spill-resistant design which channels fluids away from internal components. Aluminum tray.

Certificaciones: 230V unit is CE Marked.

Información para pedidos: Unit includes a 92” (234 cm) Euro type plug. Unit is also supplied with an 27.9 x 33 cm (11 x 13”) non-skid rubber mat.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR