160 W Switching Power Supply, Extech

Supplier: Extech
DCP42
10068-318EA 1180.74 USD
10068-318
160 W Switching Power Supply, Extech
Power Supplies
Continuous switching power supply offers high efficiency electrical power conversion for greater energy conservation and lighter weight.

  • Constantly calculates and adjusts the voltage and current limit points, according to available maximum power (160 W).

"Basic accuracy: ±(0.2%+5 counts)
Line current regulation: ≤0.1% (90 - 264 V AC)
Line voltage regulation: ≤0.02% (90 - 264 V AC)
Load current regulation: ≤0.5% (10 - 90% rated voltage)
Load voltage regulation: ≤0.15% (10 - 100% rated current)
Output: 0 to 10 A; 0 to 42 V
Ripple and noise: ≤5m Vrms, ≤50m Vp-p"

Certificaciones: CE

Información para pedidos: At maximum current (10A), voltage is limited to 16V. At maximum voltage (42V), current is limited to 3.8A.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR