Benchmark Magnetic Hotplate Stirrers
490005-866
: Avantor
- Description:Magnetic hotplate stirrer
- Electrical:115V
- Speed Range:60 - 150 rpm
- Overall Dimensions:9W×8L×4.5H
- Plate Dimensions:7.1×7.1"
- Plate Material:Ceramic
- Cat. No.:490005-866
- Supplier no.:H4000-HS
Hotplate
- DescriptionSpeed rangeSupplier no.
Magnetic stirrer
- DescriptionTop plate materialTemperature rangeSupplier no.