VWR® Smoothie™ Pipette Fillers, 1 to 25 ml

Supplier: VWR, part of Avantor
612-4546
75856-440EA 36.21 USD
75856-440
VWR® Smoothie™ Pipette Fillers, 1 to 25 ml
Pipets Pipet Filler Bulbs
The Smoothie is exceptionally smooth in action, simple to use, and flexible in application, eliminating the need to use a range of different sized pipette fillers for a variety of volumes dispensed.

  • Comfortable and simple to use
  • Smooth thumb action
  • Precise and accurate pipetting
  • Fits pipettes from 1 to 25 ml
  • Removable pipette holder

The Smoothie is compatible with blow-out, TD (to deliver), or gravity dispense pipettes. It features a smoothe and controllable thumb action and a removable silicone pipet holder that is autoclavable. Range gear allows you to select from two dispense resolutions for maximum accuracy.

One range setting delivers fast filling with optimal accuracy when used with 10 to 25 ml pipettes, the other setting is for use with pipettes from 1 to 10 ml where accuracy of fill can sometimes be difficult to control.

Información accesorios: An acrylic stand is available to accommode up to five Smoothies.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR