HDV620 HD VideoScope with 5.8 mm Semi-Rigid Probe, Extech

Supplier: Extech
HDV620
89200-728EA 3885.06 USD
89200-728
HDV620 HD VideoScope with 5.8 mm Semi-Rigid Probe, Extech
Cameras
Inspection Camera with 5.8mm Flexible, 60° FOV, Macro Probe (1m)

The HDV620 features a 5.7" color LCD TFT with high definition 640 x 480 VGA pixel resolution. It has a compact, high-resolution water-proof camera probe with a camera head that has four built-in bright LED lamps with dimmer to illuminate viewed object. The SD memory card included can store more than 15,000 images. Other features include video recording (up to 4 hours) with voice annotation and an AV output for viewing images and video directly on a monitor.

Certificaciones: CE, IP67

Información para pedidos: Includes handset & camera probe, SD card, 3.7V rechargable Li-Polymer battery, patch cable, 100/240V AC adaptor, USB and AV cables, and carrying case. 1 yr warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR