Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Refine by Suppliers
    Sort by:

  • Search Within Results

Borescopes

https://pr.vwr.com/stibo/smallweb/std.lang.all/49/65/18944965.jpg

Borescopes available through VWR boast color displays with video output for viewing on any monitor. These handheld units are ideal for quick, easy, on-the-spot viewing into small openings. Certain models are designed to be waterproof for complete submersion for an extended period of time. These rigid, semi-rigid, or flexible probes provide superior camera quality in a compact device, and other features in some models include video recording with annotation and an AV output for viewing images and video directly on a monitor.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"8"
Sort by:
 
 
 
 

Supplier:  Extech
Description:   Inspection Camera with 5.8mm Flexible, 60° FOV, Macro Probe (1m). The HDV620 features a 5.7" color LCD TFT with high definition 640 x 480 VGA pixel re...
Supplier:  Extech
Description:   Video Borescope/Wireless Inspection Camera with a 17mm camera diameter and a 3.5" Color TFT LCD Wireless Monitor. The BR200 features a mini water-proo...
Supplier:  Extech
Description:   Inspection Camera with Wireless Handset & 6mm Semi-Rigid, Articulating (240°) Probe (1m). The HDV640W features a 5.7" color LCD TFT with high definiti...
Catalog Number: (75853-982)
Supplier:  Extech
Description:   VideoScope includes a wired handset + 6 mm dia camera with 240° articulating tip for best viewing.
Supplier:  Extech
Description:   Inspection Camera with Wired Handset & 6mm Semi-Rigid, Articulating (240°) Probe (1m). The HDV640 features a 5.7" color LCD TFT with high definition 6...
Supplier:  Extech
Description:   Inspection Camera with 5.5mm Flexible, 60° FOV, Macro Probe (1m). The HDV610 features a 5.7" color LCD TFT with high definition 640 x 480 VGA pixel re...
Supplier:  Extech
Description:   Video Borescope/Wireless Inspection Camera with a 9mm camera diameter and a 3.5" Color TFT LCD Wireless Monitor. The BR250 features a mini water-proof...
Supplier:  Extech
Description:   Extech Borescope features a 2.4" color display with video output for viewing on any monitor. The flexible 1 m (39") gooseneck with waterproof camera (...
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email VWR Regulatory Department at Regulatory_Affairs@vwr.com
???store.product.restricted???
This product has been blocked by your organization. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service at 1-800-932-5000.
1 - 8  of 8