VWR® Workstation Benches

Supplier: VWR, part of Avantor
VWR®
CLT10T3072 CLT10T2436 CLT10T3036 CLT10T3048 CLT10T3060 CLT10R3672 CLT10R3072 CLT10T2448 CLT10R2436 CLT10T2472 CLT10R3660 CLT10R3636 CLT10T3648 CLT10T3672 CLT10R2460 CLT10R3036 CLT10R3048 CLT10R2472 CLT10T2460 CLT10R3060 CLT10T3636 CLT10R2448 CLT10R3648 CLT10T3660
CLT10R3072EA 1364.41 USD
CLT10R3072 CLT10R3660 CLT10R2472 CLT10R2460 CLT10R3672 CLT10R3048 CLT10R3036 CLT10R2436 CLT10T3648 CLT10T2448 CLT10T3636 CLT10R3648 CLT10R3636 CLT10R2448 CLT10T2436 CLT10T3672 CLT10T3048 CLT10T3036 CLT10T2472 CLT10T3660 CLT10T2460 CLT10T3060 CLT10R3060 CLT10T3072
VWR® Workstation Benches
Furniture Tables
Heavy duty laboratory grade four legged tables are designed to withstand the high demands of intense laboratory and science use.

  • Light neutral color
  • SEFA chemical resistant finish
  • 24 to 36" adjustable height
  • Single tool installation (included)
  • Metal construction

Load capacity: 1000 lbs.

Certificaciones: SEFA table tested.

Información accesorios: Optional heavy duty, laboratory grade, adjustable shelves and uprights (sold separately) feature 200 lbs. capacity, light neutral color, and SEFA chemical resistant finish. Adjustable on 1" increments. Metal top material and construction. Adjustable shelving system not available on 24" deep benches. Additional accessories are also available.

Información para pedidos: Accessories not included.

Información de suministro: Four-person lifting recommended.

Precaución: Heavy - Four Person Lift.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR