VWR® Wooden Inoculation Picks

Supplier: VWR, part of Avantor
VWR-89233-132 VWR-89233-136 VWR-89233-130 VWR-89233-140 VWR-89233-134 VWR-89233-138
89233-132CS 1914.73 USD
89233-132 89233-136 89233-130 89233-140 89233-134 89233-138
VWR® Wooden Inoculation Picks
Spreaders Inoculating Loops and Needles
VWR® wooden inoculation picks are available in three convenient sizes (1.28”, 2.5”, and 6”) to accommodate various transfer, inoculating, and streaking needs.

  • Autoclavable
  • 100% USA grown and manufactured
  • Environmentally friendly
  • Naturally biodegradable

VWR® mini picks are 1.28" long and are sized to fit in a closed 1.5 mL tube

VWR® standard picks are 2.5" long single ended toothpicks. VWR® large picks are 6" long natural wood alternatives to plastic inoculation picks.

Mini picks eliminate wasted time and effort. Simply pick, drop, and close.

Certificaciones: Meet FDA food contact standards. ISO 9001:2008, ISO 13485:2003 and FDA registered facility.

Información para pedidos: Picks are available with semi (SP) or needlepoint (NP) tips.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR