VWR® Linear Low Density Liner Bags

Supplier: VWR, part of Avantor
VWR®
4330 4303 4365 4315 4320 4295 4340 4300
89072-038CS 238.58 USD
89072-038 89072-058 89072-036 89072-054 89072-044 89072-074 89072-052 89072-062
VWR® Linear Low Density Liner Bags
Bags Waste Disposal Bags
These linear low density (LLD) Liners are a step ahead of others; whereas most other LLD bags are manufactured using standard LLD materials or upgrade to a Hexene resin, we start with premium Octene, the highest grade of LLDPE resin available.

  • Durable tubular construction
  • Twice as strong as LDPE bags
  • All bags over 31" long are star sealed
  • Manufactured with 100% renewable energy

VWR's tubular construction eliminates the risk of side seal splitting. Engineered to provide over three times the impact and twice the tensile strength of traditional low-density polyethylene bags.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR