VWR® Calibrated Digital Thermometer/Event Logger with Stainless Steel Probe

Supplier: VWR, part of Avantor
VWR®
60900-3011
76491-654CS 559.07 USD
76491-654
VWR® Calibrated Digital Thermometer/Event Logger with Stainless Steel Probe
Thermometers Digital Thermometers
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes.

  • Probe length is 125 mm, stainelss steel
  • 10-event recording with date/time stamp
  • Max./min. temperature readings
  • High/low alarm
  • Calibration points: 0; 100 °C

This high accuracy digital thermometer has a stainless steel chemical resistant probe.

Certificaciones: Traceable to NIST, individually serialised, CE marked, ISO/IEC 17025:2005.

Información de suministro: Includes accredited calibration documentation and multi-language instructions (English, French, German, Italian, Portuguese and Spanish) and AAA battery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR