Motic Panthera E2 Binocular and Trinocular Microscopes

Supplier: Motic
Panthera
1100104601117 1100104601116 1100104601126 1100104601127
76480-310EA 1820.7 USD
76480-310 76480-304 76480-306 76480-308
Motic Panthera E2 Binocular and Trinocular Microscopes
Microscopes
This new generation of light microscopes are reliable, robust construction, modern design, and equipped with smart features for the ambitious work in education areas or small life science labs.

  • Focusable and centerable Abbe condenser with slot for contrast sliders
  • Binocular head, Siedentopf type, 360° swiveling
  • On both widefield eyepieces, ± 5diopter adjustment
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder
  • Upper limit stop preset but adjustable
  • Fine focus precision of 2 μm, focusing stroke of 25 mm
  • Iris diaphragm

Nose LED intensity indicator guarantees fast access to convincing imaging results, with filter holder on top of the illuminator, internal transformer.

The Panthera E2 features new Color Corrected Infinity Optical System, CCIS© Plan ultra contrast (Pb free) objectives with stunning image quality in the bright field, phase contrast, darkfield, and polarization.

USB 2.0 for external camera power and r battery pack.

Trinocular light split fixed 50:50.

Información accesorios: Dust cover, power cord, Allen key included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR