VWR® 4-Leg Lab Benches

Supplier: VWR, part of Avantor
VWR®
14-CS936 14-CS944 14-CS908 14-CS915 14-CS941 14-CS927 14-CS904 14-CS924 CS718-VWR 14-CS909 14-CS933 14-CS911 14-CS942 14-CS913 14-CS940 14-CS919 14-CS945 14-CS934 14-CS905 14-CS912 14-CS916 14-CS907 14-CS948 14-CS918 14-CS926 14-CS901 14-CS914 14-CS910 14-CS931 CS715-VWR 14-CS923 14-CS946 14-CS906 14-CS947 CS712-VWR 14-CS920 14-CS921 14-CS925 14-CS902 14-CS932 14-CS929 14-CS903 14-CS943 14-CS917 14-CS949 14-CS928 14-CS935 14-CS930 14-CS922
76355-628EA 1863.69 USD
76355-628 76355-626 76355-590 76355-594 76355-592 76355-630 76355-598 76355-554 76355-596 76355-552 76355-634 76355-632 76355-556 76355-638 76355-636 76355-642 76355-640 76355-568 76355-602 76355-646 76355-644 76355-600 76355-606 76355-648 76355-604 76355-608 76355-572 76355-570 76355-652 76355-576 76355-650 76355-574 76355-656 76355-612 76355-654 76355-610 76355-578 76355-616 76355-614 76355-658 76355-618 76355-582 76355-580 76355-586 76355-620 76355-584 76355-624 76355-588 76355-622
VWR® 4-Leg Lab Benches
Furniture Tables
The classically designed VWR® four-leg lab bench is the ideal basic bench, the simplest and the most cost-effective option in range of workbenches.

  • Steel table frame, epoxy powder coated light neutral
  • Supports up to 2000 lbs.
  • Easy add a variety of accessories to create a complete work space
  • Height adjustable with an allen key between 27.56 to 40.55"
  • Phenolic and laminate worksurfaces available

Frame color is light neutral. Top features black phenolic or black laminate options. Laminate tops are 1.1875" thick, phenolic tops are 0.75" thick.

Información accesorios: Additional accessories are available.

Información de suministro: Tables are delivered unassembled, unless otherwise ordered.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR