VWR® Box Top Parafilm® Dispenser

Supplier: VWR, part of Avantor
VWR®
120799
76343-402EA 66.56 USD
76343-402
VWR® Box Top Parafilm® Dispenser
Sealing Film Dispensers
Easy application with no mess.

  • Accommodates two 50 mm (2"), or one 100 mm (4") Parafilm® M rolls
  • Made from ABS plastic, making the unit easy to clean
  • Distinctive blue finish

Easy application involves simply placing the dispenser on top of the Parafilm® M box and pulling the sealing film through. There is no need to remove rolls from the packaging. A built-in safety blade slides and cuts with no danger to fingertips, eliminating the need for scissors.

Información para pedidos: Supplied with two safety blades.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR