VWR® Milk Testing Pipets

Supplier: VWR, part of Avantor
VWR®
GSP022011 GSP022022 GSP010011 GSP020022
76288-790CS 518.12 USD
76288-790 76288-788 76288-784 76288-786
VWR® Milk Testing Pipets
Pipets Milk Testing Pipets
Milk Testing Pipets are manufactured to meet APHA requirements shown in Standard Methods for Examination of Dairy Products and ASTM E1043-00 (2010). All pipets are printed with a batch number for traceability.

  • Pipets are latex-free and not autoclavable
  • Sterilized by irradiation
  • Dispenser box for easy opening
  • DNase-/RNase-free, non-pyrogenic and non-cytotoxic
  • Meets BSE/TSE requirements
  • Graduations are calibrated for accurate dispensing (within ±2%)

Temperature range: –20 to 50 °C (–4 to 122 °F).

Shelf life: 3 years after month of production.

Envase: Pipets are available individually packaged (peel-to-open wrap with lot number for quality traceability) or bulk packaged in easy-to-open bags.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR