Levo Plus® Pipette Filler, with AC Adapter and NA Plug, DLAB

Supplier: DLAB
7033100100
76266-062EA 527.15 USD
76266-062
Levo Plus® Pipette Filler, with AC Adapter and NA Plug, DLAB
Pipets Pipet Controllers
Compatible with most plastic and glass pipettes from 0.1 to 100 ml.

  • Eight speeds of selection for aspiration and dispensing different liquids
  • Large LCD display shows speed settings and low battery warning
  • Enables single-handed operation with minimum effort
  • Lightweight and ergonomic design provides easy usability
  • High-capacity Li-ion battery enables long runtime and extended operation
  • Powerful pump fills a 25 ml pipette in less than 5 seconds
  • 0.45 μm replaceable hydrophobic filter
  • Rechargeable during use

A 2 to 3 hour charge time enables up to 8 hours of continuous use.

Certificaciones: CE and cTUVus.

Información de suministro: The Levo Plus® pipette filler is supplied with battery,1-piece stand, 1-piece charger, and a power adaptor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR