VWR® 2D Barcoded External Thread Cryovials, 2 ml

Supplier: VWR, part of Avantor
VWR®
T210-2A81YVW T210-2A81RVW T210-2A81BVW T210-2AVW T210-2A81GVW
75852-326CS 950.9 USD
75852-326 75852-328 75852-324 75849-392 75852-330
VWR® 2D Barcoded External Thread Cryovials, 2 ml
Vials
VWR® 2 ml Cryovials feature unique 2D barcodes, and are available in bulk or in an 81-place readable storage box.

  • Unique 2D barcodes and human readable characters
  • Superior quality readability even in harsh conditions due to laser etching technology
  • Sterilized by gamma radiation to SAL 10¯⁶
  • Certified DNase-, RNase-, Pyrogen-, and DNA-free
  • Available packaging: bulk or 81-place readable rack
  • Empty racks available seperately

Cryovials are designed for storing biological material, human, or animal cells at a temperature as low as –196 °C (–321 °F). The black 2D insert at the bottom of the vial can be read by standard 2D barcode readers.

Boxes are designed to read from the base through opening for each tube.

Certified Dnase-, Rnase-, Pyrogen-, and DNA-free.

Información para pedidos: Empty racks available separately.

Envase: Available packaging: bulk or 81-place readable rack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR