KIMAX® Milk Pipets, Borosillicate Glass, Sealed, Kimble Chase, DWK Life Sciences

Supplier: DWK Life Sciences
KIMAX®
3005S-176
48754-055CS 371.26 USD
48754-055
KIMAX® Milk Pipets, Borosillicate Glass, Sealed, Kimble Chase, DWK Life Sciences
Pipets Milk Testing Pipets
The pipets are made of low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Permanent brown stain scale
  • Calibrated to contain 17.6 ml of water
  • Overall length: 33 cm
  • Rubber washer is used to support the pipet in the neck of the test bottle

The grooves on the outer surface of the washer allow the air displaced by the incoming milk to escape freely. Marked 'Sealed 3' for use in states requiring this special marking.

These pipets are used in AOAC/APHA test procedures where blow-out after drainage is specified.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR