KIMAX® Milk Testing Pipets, To Deliver, DWK Life Sciences

Supplier: DWK Life Sciences
KIMAX®
3001-176
48754-002CS 405.97 USD
48754-002
KIMAX® Milk Testing Pipets, To Deliver, DWK Life Sciences
Pipets Milk Testing Pipets
These KIMAX® Babcock pipets are calibrated to-deliver of 17.6 ml of water (equivalent to an 18 g milk sample).

  • Calibrated for no blow-out
  • Specially designed rubber washer is used to support the pipet in the neck of the test bottle
  • Grooves on the outer surface of the washer allow air displaced by incoming milk to escape freely
  • Scale is permanent brown stain

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E-438, Type I, Class A requirements.

Overall length: 330 mm

Certificaciones: Designed from ASTM Specification E1043, Type II B requirements.

Información de suministro: Supplied with rubber washer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR