VWR® MICROGRIP® PURPLE NITRILE® Poly-Coated Powder-Free Gloves

Supplier: VWR, part of Avantor
VWR® MICROGRIP®
56953 56956 56956 56952 56955 56952 56953 56954 56955 56954
40101-348CS 533.25 USD
40101-348 CA40101-346 CA40101-348 40101-350 CA40101-350 40101-440 CA40101-440 40101-344 40101-346 CA40101-344
VWR® MICROGRIP® PURPLE NITRILE® Poly-Coated Powder-Free Gloves
Gloves
Durable gloves have microtexture to enhance grip.

  • Ambidextrous
  • Beaded cuff
  • Microtextured
  • Polymer coating
  • Durable

Consistent polymer coating eases donning and removal.

They are 4.72 mm thick at the finger, 4.33 mm thick at the palms, and 3.15 mm thick at the cuff.

Certificaciones: AQL level of 1.5 for pinhole protection.

Envase: Packaged 100 gloves per dispenser box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR