VWR® Specific Gravity ASTM Hydrometers, Traceable to NIST

Supplier: VWR, part of Avantor
61891-3511 61891-2911 61891-2611 61891-2511 61891-0111 61891-0011 61891-0511 61891-3611 61891-0211 61891-1211 61891-2411 61891-3711 61891-0611 61891-0811 61891-0411 61891-3411 61891-0311 61891-1311
35126-140EA 53.93 USD
35126-140 34676-420 35124-586 35126-082 35126-060 34676-543 34676-180 35126-049 35123-380 35126-013 35124-600 35123-460 35123-404 35123-426 35123-324 35123-302 35123-346 35123-368
VWR® Specific Gravity ASTM Hydrometers, Traceable to NIST
Hydrometers
Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2.000 in accordance with the American Society of Testing Materials (ASTM) E100 standards.

  • Conform to the accuracy requirements of ASTM hydrometers
  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
  • Hand inspected by our U.S. quality team

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Certificaciones: NIST.

Precaución: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR