VWR® Specific Gravity/Relative Density and Baume Plain Form Hydrometers, Traceable to NIST

Supplier: VWR, part of Avantor
VWR®
61806-0411 61806-0211 61806-0111 61806-1011 61806-1111 61806-0911 61806-0511 61806-0311 61806-1211 61806-0811
34640-320EA 50.41 USD
34640-320 34640-342 34640-309 34640-284 34640-262 34640-207 34670-128 34670-106 34670-140 34670-161
VWR® Specific Gravity/Relative Density and Baume Plain Form Hydrometers, Traceable to NIST
Hydrometers
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity / relative density (g/cm3) of liquids lighter and heavier than water in various ranges from 0.700 to 2.00, and Baume in various ranges from 10° to 70°

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: of 60 °F (15 °C)
  • Hand inspected by our U.S. quality team

Certificaciones: Traceable to NIST.

Información de suministro: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy.

Precaución: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR