Barnstead E-pure™ Water Purification Systems, Thermo Scientific

Supplier: Thermo Scientific
E-pure™
D4641 D4632-33 D4642-33 D4631
26302-260EA 8156.04 USD
26302-260 26302-262 26302-264 26302-266
Barnstead E-pure™ Water Purification Systems, Thermo Scientific
Water Purification Systems Pure and Ultra Pure Water Systems
These water purification systems are designed for Type I water and produce 2L per minute.

  • Feature virgin polypropylene water pathways to prevent recontamination
  • Continuous recirculation pump provides for recirculation through the entire system
  • Digital resistivity meter is automatically temperature compensated to 25°C
  • Uses tap water or pretreated water feed
  • With polypropylene 1/4-turn, positive-lock canisters and wall-mounting brackets
  • Systems feature a 0.2µm absolute hollow fiber filter

Choose from three- or four-holder system to best suit your application.

Inlet connection: 6.4 mm (1/4") NPTF

Inlet water temperature: 4 to 49°C (40 to 120°F)

Max. inlet pressure: 100 psig

Información accesorios: Purity meter measures electrical resistivity on a dual-range scale to 18 megohms.

Información para pedidos: Remote dispenser (23210-210), cartridges, and filters sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR