VWR® Dylatherm™ Hot Plate

Supplier: VWR, part of Avantor
VWR® Dylatherm™
80864050
12620-978EA 353.43 USD
12620-978
VWR® Dylatherm™ Hot Plate
Heaters Hotplates
The economical Dylatherm™ hot plate features a large 16.5 cm (61/2”) diameter cast aluminum top plate that provides an even heating surface capable of heating 1500 mL of water.

  • Large 16.5 cm (61/2”) diameter cast aluminum top plate
  • Heats up to 400°C (752°F)
  • Built-in support rod holder
  • Now with Best-in-Class, Exclusive 5-Year Warranty

Bimetallic thermostat offers reliable and repeatable temperature control

Built-in support rod holder with locking knob accepts optional support rod and clamp kit for mounting thermometers and temperature probes. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Powerful heater reaches maximum temperature in minutes. Indicator light illuminates when unit is on.

Certificaciones: RoHS certified. UL and C-UL listed. CE marked.

Información para pedidos: Units include a 1.8m (72”) three-wire electrical cord with plug. 230V, 50/60Hz models are also available; contact your VWR sales representative for more information.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR