VWR® Electronic Pipettors, Multi Channel, Variable Volume

Supplier: VWR, part of Avantor
VWR®
FG10021 P08555-EV12H FG10026 FG10012 FG10025 FG10023 FG10014 FG10024 FG10011 FG10013 FG10022 P08555-EV010
10827-936EA 1107.58 USD
10827-936 10861-720 10827-924 10827-938 10827-926 10827-932 76035-946 76034-606 10827-934 10827-930 10827-928 10861-726
VWR® Electronic Pipettors, Multi Channel, Variable Volume
Pipets Micropipets
VWR® Electronic Pipettors require virtually no force to aspirate and dispense samples, and they significantly reduce RSI (Repetitive Strain Injury) associated with routine work.

  • Ease-of-use: Only two buttons and five pipetting modes, including the CUSTOM mode which creates pipetting protocols easily and rapidly
  • Advanced ergonomics: lightweight and perfectly balanced, it requires virtually no force to significantly reduce RSI
  • Fully motorized piston drive: For an even and regular sample delivery across each channel
  • Large volume range: 10 multichannels (from 0.5 to 1200 μl)
  • Use while charging: VWR® electronic pipettors can be used while charging without compromising performance
  • VWR® two-year warranty included

Pipettors combine superior accuracy, precision, and robustness with an advanced ergonomic design. Each device fits comfortably in either the left or right hand, and allows a 360° rotating manifold. Each unique electronic pipettor is as easy to use as a mechanical one. Pipettors are equipped with only two buttons for activation and selection. A push button sets the volume via left or right selection, and a Mode button provides selection from five essential pipetting modes and functions. This intuitive interface offers Pipet, Repetitive, Mix, Reverse, and Custom Mode, into which users can quickly and easily create specific protocols thanks to VWR® Protocol Builder Software. All devices are engineered to optimize pipetting tasks. If the VWR® Electronic Pipettor is discharged yet requires use, simply plug in and it will charge while pipetting, without compromising performance.

Certificaciones: CE marked.

Información para pedidos: Each VWR® Electronic Pipettor includes a two-year warranty. Pipettors are supplied with one Lithium-Ion battery, a USB power supply (5 V), a tip ejector extension (for 10 µl models only), a certificate of conformity, and a Quick start guide. Accessory stands are sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR