VWR® Pre-Certified Inspection Grade 8" Test Sieves, Brass and Stainless Steel

Supplier: VWR, part of Avantor
VWR®
CI80BS8F CI40BS8F CI20BS8F CI12BS8H CI50BS8F CI45BS8H CI400BS8F CI60BS8H CI70BS8F CI35BS8H CI30BS8F CI635BS8F CI40BS8H CI200BS8F CI25BS8F CI325BS8F CI70BS8H CI230BS8F CI100BS8F CI30BS8H CI50BS8H CI14BS8F CI14BS8H CI60BS8F CI140BS8F CI270BS8F CI18BS8F CI10BS8F CI35BS8F CI45BS8F
10820-154EA 307.49 USD
10820-154 10820-132 10820-174 10820-152 10819-520 10820-158 10820-136 10820-156 10819-506 10820-150 10820-172 10819-522 10820-170 10819-508 10820-166 10820-144 10820-142 10820-148 10820-146 10820-168 10820-124 10819-514 10820-180 10819-516 10819-510 10820-140 10820-162 10819-512 10819-518 10820-138
VWR® Pre-Certified Inspection Grade 8" Test Sieves, Brass and Stainless Steel
Sieves Test Sieves
Because accuracy and precision are vital components of any Quality Control Program, VWR® Pre-Certified Sieves ensure compliance with the American Standards Testing Materials (ASTM) E11 specifications.

  • 1" Half height or 2" Full Height
  • ASTM E11 Inspection Grade Certification (99.0% Confidence Level)

VWR® Pre-Certified Sieves employ sophisticated software and optical technology that scans for irregularities and takes physical measurements in a midpoint orientation of the wire in the “X” and “Y” directions (warp and weft)

The current ASTM E11 standard offers two available grades of pre-certified sieves (inspection or calibration). Inspection Grade sieves are supplied with a Sieve Inspection Certificate containing inspection data that has a percentage of openings and wire dimension measured based on the ASTM E11 standards table providing a confidence level of 99.0% that each sieve is within the specifications. Calibration Grade sieves are supplied with a Sieve Calibration Certificate containing data of at least twice as many apertures measured than inspection sieves, thereby providing the highest confidence level available of 99.73%.

As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve. Working sieves that are used regularly will eventually suffer wear that may produce inaccurate test results. The intervals for sieve re-certification depend greatly upon frequency of use, sample material properties, handling and cleaning processes, and internal quality system requirements. For a “Recommended Test Sieve Re-Certification Schedule”, please view the RELATED INFORMATION tab. Sieve Pre-certification is performed on new sieves. Sieve Re-certification is performed on existing or working sieves and must be sent to VWR's facility for evaluation. Please contact your VWR® Sales Representative for details.

The data gathered is summarized in a comprehensive verification report that is linked to each serialized sieve and evaluates exactly where the sieve lies in relation to the ASTM E11 standards. Verification reports identify a trace number that measurements taken are traceable to the National Institute of Standards and Technology (NIST).

Certificaciones: ASTM E11 Inspection certified.

Información para pedidos: Serialized Sieves come with Inspection Certification Report.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR