VWR® Pre-Certified 8” Test Sieves, All Stainless Steel

Supplier: VWR, part of Avantor
VWR®
CC230SS8F CC80SS8F CC500SS8F CC140SS8F CC35SS8H CC16SS8H CC10SS8H CC45SS8H CC12SS8F CC18SS8F CC270SS8F CC50SS8H CC25SS8F CC200SS8H CC45SS8F CC14SS8F CC50SS8F CC14SS8H CC60SS8F CC60SS8H CC20SS8H CC35SS8F CC10SS8F CC12SS8H CC325SS8F CC40SS8H CC200SS8F CC20SS8F CC40SS8F CC25SS8H CC70SS8F CC635SS8H CC120SS8F CC400SS8F CC100SS8F CC30SS8F CC18SS8H
10820-276EA 437.02 USD
10820-276 10820-298 10820-078 10820-076 10820-296 10820-274 10820-312 10820-278 10820-070 10820-092 10820-290 10820-090 10820-294 10820-074 10820-094 10820-072 10820-292 10820-108 10820-306 10820-304 10820-308 10820-286 10820-088 10820-122 10820-320 10820-086 10820-284 10820-302 10820-324 10820-288 10820-300 10820-080 10820-282 10820-082 10820-316 10820-314 10820-318
VWR® Pre-Certified 8” Test Sieves, All Stainless Steel
Sieves Test Sieves
As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.

  • 1" Half height or 2" Full Height
  • ASTM E11 Inspection Grade Certification (99.0% Confidence Level)

Working sieves that are used regularly will eventually suffer wear that may produce inaccurate test results

The current ASTM E11 standard offers two available grades of pre-certified sieves (inspection or calibration). Inspection Grade sieves are supplied with a Sieve Inspection Certificate containing inspection data that has a percentage of openings and wire dimension measured based on the ASTM E11 standards table providing a confidence level of 99.0% that each sieve is within the specifications. Calibration Grade sieves are supplied with a Sieve Calibration Certificate containing data of at least twice as many apertures measured than inspection sieves, thereby providing the highest confidence level available of 99.73%.

Because accuracy and precision are vital components of any Quality Control Program, VWR® Pre-Certified Sieves ensure compliance with the American Standards Testing Materials (ASTM) E11 specifications.

VWR® Pre-Certified Sieves employ sophisticated software and optical technology that scans for irregularities and takes physical measurements in a midpoint orientation of the wire in the “X” and “Y” directions (warp and weft). The data gathered is summarized in a comprehensive verification report that is linked to each serialized sieve and evaluates exactly where the sieve lies in relation to the ASTM E11 standards. Verification reports identify a trace number that measurements taken are traceable to the National Institute of Standards and Technology (NIST).

Certificaciones: ASTM E11 Calibration certified.

Información para pedidos: Serialized Sieves come with Calibration Certification Report.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR