VWR® Mini Hotplate, 230 V

Supplier: VWR, part of Avantor
VWR®
80863877
10153-302EA 354.55 USD
10153-302
VWR® Mini Hotplate, 230 V
Heaters Hotplates
Rugged, compact hotplates with an ergonomic design are ideal for educational labs and can heat up to 1000 mL of water.

  • Rugged 5x5" aluminum top plate
  • Boils 300 mL of water in 16 minutes
  • Built-in support rod holder
  • Five-Year Warranty on Parts and Labor

Durable 5x5" cast aluminum top plate will not chip or crack, and provides a uniform heating surface

The fixed temperature hotplate features an illuminated rocker switch to activate the preset fixed temperature of 375°C.

The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hotplate to be mounted to lab frames or ring stands.

Bi-metallic thermostat offers reliable temperature control. Powerful heater reaches maximum temperature in minutes.

Certificaciones: TUV listed. CE marked. RoHS certified.

Información para pedidos: The 230V units include a 183 cm (72") cord with a Euro style plug. All units include a five-year limited warranty on parts and labor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR